Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 6-30R, 30 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5700N

  • Zoro # G515710071


product price: $10.99
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-30R
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5700N
Zoro #
G515710071
UPC #
40893018331
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-30R
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
cULus Listed
Flange Type
Non-Flanged
Wiring Method
Back

Description

250 VAC, 30 A, 6-30R, 2-Pole, 3-Wire, Black, Glass Reinforced Nylon, Flush Mount, Grounding, Single, Straight Blade Power Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.