Zoro Homepage

Strobe Light, Red, LED, 24V, 60 FPM, 6 1/4 in Dia., Ceiling

  • Mfr # ELSTRC

  • Zoro # G105987739


product price: $70.59
/ea

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Lexan
Flashes per Minute
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSTRC
Zoro #
G105987739
UPC #
786697009693
Country of Origin
Romania

Dimensions

Height
6 1/4 in
Overall Diameter
6 1/4 in
Width
6 1/4 in
Diameter
6 1/4 in
Overall Depth
6 1/4 in

Description

Strobe Light, Color Red, Lamp Type LED, Flashes per Minute 60, Light Output 110 Candela, 15 Candela, 150 Candela, 177 Candela, 30 Candela, 75 Candela, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Lexan, Housing Material Plastic, Mounting Ceiling, Operating Temp. 32 Degrees to 122 Degrees F, Power Source Wire, Current Drawn 0.185 DC, Width 6 1/4 in, Height 6 1/4 in, Voltage 24 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.