Shop EATON

Strobe Light, Red, LED, 24V, 60 FPM, Wall

  • Mfr # ELSTR-N
  • Zoro # G405987712

product price: 
$
89.15
/ea

Key Features

Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Lexan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ELSTR-N
Zoro #
G405987712
UPC #
786697010156
Country of Origin
Romania
Item
Strobe Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Lexan
Flashes per Minute
60
Housing Material
Plastic
Standards
UL Listed, ULC Listed
Features
(3) Horn Patterns, (6) Field Selectable Settings in One Device, Sound Pressure (Anechoic) DBA, Strobe Synchronization
Voltage
24V
Mounting
Wall
Housing Color
Red
Light Output
110 Candela, 135 Candela, 15 Candela, 185 Candela, 30 Candela, 75 Candela
Operating Temp.
32 Degrees to 122 Degrees F
Includes
Bulb, Mounting Plate
Lens Color
Clear
Current Drawn
0.185 DC
Bulb Included
Yes
Lens Design
Dome
Product Type
Strobe Light
Lifespan
100,000 hr
Brightness Selection
Selectable Brightness
Operating Temperature - Minimum
32 Degrees F
Light Source
LED
Mounting Style
Surface Mount
Footprint Shape
Rectangle
Lamp Color
Red
Control Protocol
Direct Wire
Includes Mounting Hardware
Mounting Hardware Included
Requires Base
Base Not Required
Operating Temperature - Maximum
122 Degrees F
Light Intensity
15 cd
Operating Current
0.185 A @ 24V DC
Light Operating Mode
Strobe
Lens Shape
Dome
For Location
Indoor
Operating Voltage
24V
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
1 3/10 in
Depth
4 3/4 in
Width
2 39/50 in
Overall Depth
4 3/4 in
Overall Width
2 3/4 in
Footprint Length
4 3/4 in
Overall Length
1 5/16 in
Footprint Width
2 3/4 in
Wire Rope Length
1 5/16 in
Length
1 5/16 in
Fits Chest Size
(3) Horn Patterns, (6) Field Selectable Settings in One Device, Sound Pressure (Anechoic) DBA, Strobe Synchronization

Description

Strobe Light, Color Red, Lamp Type LED, Flashes per Minute 60, Light Output 110 Candela, 135 Candela, 15 Candela, 185 Candela, 30 Candela, 75 Candela, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Lexan, Housing Material Plastic, Mounting Wall, Operating Temp. 32 Degrees to 122 Degrees F, Power Source Wire, Current Drawn 0.185 DC, Width 2 39/50 in, Depth 4 3/4 in, Height 1 3/10 in, Voltage 24 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.