Zoro Homepage

Strobe Light, White, LED, 24V, 60 FPM, 6 1/4 in Dia., Ceiling

  • Mfr # ELSTWC-N

  • Zoro # G505987681


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Lexan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSTWC-N
Zoro #
G505987681
UPC #
786697010408
Country of Origin
Romania

Dimensions

Height
6 1/4 in
Overall Diameter
6 1/4 in
Width
6 1/4 in
Depth
1 17/20 in
Overall Depth
1 29/32 in

Details

Item
Strobe Light
Color
White
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Lexan
Flashes per Minute
60
Housing Material
Plastic
Standards
UL Listed, ULC Listed
Features
(3) Horn Patterns, (6) Field Selectable Settings in One Device, Sound Pressure (Anechoic) DBA, Strobe Synchronization
Voltage
24V
Light Output
110 Candela, 15 Candela, 150 Candela, 177 Candela, 30 Candela, 75 Candela
Housing Color
White
Operating Temp.
32 Degrees to 122 Degrees F
Current Drawn
0.04 DC, 0.053 DC, 0.155 DC, 0.248 DC
Lens Design
Dome
Lens Color
Clear
Includes
Bulb, Mounting Plate
Bulb Included
Yes
Mounting
Ceiling
Product Type
Strobe Light
For Location
Indoor
Light Operating Mode
Strobe
Light Source
LED
Lifespan
100,000 hr
Footprint Shape
Circle
Mounting Style
Surface Mount
Control Protocol
Direct Wire
Lens Shape
Dome
Requires Base
Base Not Required
Brightness Selection
Selectable Brightness
Light Intensity
15 cd
Operating Temperature - Minimum
32 Degrees F
Operating Current
0.185 A @ 24V DC
Lamp Color
White
Operating Temperature - Maximum
122 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Operating Voltage
24V

Description

Strobe Light, Color White, Lamp Type LED, Flashes per Minute 60, Light Output 110 Candela, 15 Candela, 150 Candela, 177 Candela, 30 Candela, 75 Candela, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Lexan, Housing Material Plastic, Mounting Ceiling, Operating Temp. 32 Degrees to 122 Degrees F, Power Source Wire, Current Drawn 0.04 DC, 0.053 DC, 0.155 DC, 0.248 DC, Width 6 1/4 in, Depth 1 17/20 in, Height 6 1/4 in, Voltage 24 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.