Shop EATON

Strobe Light, White, LED, 24V, 60 FPM, Wall

  • Mfr # ELSTW-N
  • Zoro # G005987723

product price: 
$
94.45
/ea

Key Features

Color
White
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Lexan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ELSTW-N
Zoro #
G005987723
UPC #
786697010163
Country of Origin
Romania
Item
Strobe Light
Color
White
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Lexan
Flashes per Minute
60
Housing Material
Plastic
Standards
UL Listed, ULC Listed
Features
(3) Horn Patterns, (6) Field Selectable Settings in One Device, Sound Pressure (Anechoic) DBA, Strobe Synchronization
Voltage
24V
Bulb Included
Yes
Lens Design
Dome
Includes
Bulb, Mounting Plate
Mounting
Wall
Housing Color
White
Current Drawn
0.185 DC
Light Output
110 Candela, 135 Candela, 15 Candela, 185 Candela, 30 Candela, 75 Candela
Operating Temp.
32 Degrees to 122 Degrees F
Lens Color
Clear
Product Type
Strobe Light
Operating Current
0.185 A @ 24V DC
Lamp Color
White
Light Operating Mode
Strobe
Footprint Shape
Rectangle
Light Intensity
15 cd
Lens Shape
Dome
For Location
Indoor
Light Source
LED
Control Protocol
Direct Wire
Requires Base
Base Not Required
Operating Temperature - Minimum
32 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Brightness Selection
Selectable Brightness
Lifespan
100,000 hr
Mounting Style
Surface Mount
Operating Temperature - Maximum
122 Degrees F
Operating Voltage
24V
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
1 3/10 in
Depth
4 1/2 in
Width
2 39/50 in
Overall Width
2 3/4 in
Overall Depth
4 3/4 in
Overall Length
1 5/16 in
Footprint Width
2 3/4 in
Footprint Length
4 3/4 in
Wire Rope Length
1 5/16 in
Length
1 5/16 in
Fits Chest Size
(3) Horn Patterns, (6) Field Selectable Settings in One Device, Sound Pressure (Anechoic) DBA, Strobe Synchronization

Description

Strobe Light, Color White, Lamp Type LED, Flashes per Minute 60, Light Output 110 Candela, 135 Candela, 15 Candela, 185 Candela, 30 Candela, 75 Candela, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Lexan, Housing Material Plastic, Mounting Wall, Operating Temp. 32 Degrees to 122 Degrees F, Power Source Wire, Current Drawn 0.185 DC, Width 2 39/50 in, Depth 4 1/2 in, Height 1 3/10 in, Voltage 24 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.