Zoro Homepage

Style Number UTT4

  • Mfr # XBUTT4

  • Zoro # G809994736


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Height
2.85 in
Standards
UL Listed
Width
0.24 in
Length
2.75 in
Voltage
IEC: 800V, UL: 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBUTT4
Zoro #
G809994736
UPC #
78211690532
Country of Origin
Unknown

Dimensions

Height
2.85 in
Width
0.24 in
Length
2.75 in

Details

Standards
UL Listed
Voltage
IEC: 800V, UL: 300V
Amps
IEC: 36 A, UL: 30 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.