Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 3 Phase, 120/208V, 2 Poles, 3 Wires

  • Mfr # SP1-208Y

  • Zoro # G705748143


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chase Nipple/Panel, DIN-Rail, Wall
Phase
3
Voltage
120/208V
Number of Poles
2
Voltage Protection Rating
1000V (L-L), 600V (L-N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP1-208Y
Zoro #
G705748143
UPC #
786685448336
Country of Origin
Korea, Republic of

Dimensions

Length
4.8 in
Depth
2 1/2 in
Width
2.9 in
Chase Nipple Size
1/2 in

Details

Item
Surge Protection Device
Mounting Style
Chase Nipple/Panel, DIN-Rail, Wall
Phase
3
Voltage
120/208V
Number of Poles
2
Voltage Protection Rating
1000V (L-L), 600V (L-N)
Number of Wires
3 Wires
Modes of Protection
L-L, L-N
Max. Surge Current per Mode
50 kA
Max. Surge Current per Phase
50 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
No
Max. Continuing Operating Voltage
120/208V
Enclosure NEMA Rating
NEMA 4
IP Rating
IP66
Enclosure Material
Advanced Polymer
Wire Gauge
12 AWG
Includes
LED Status Indicator
Standards
UL 1449 and UL 1283
Max. Operating Temp.
122 Degrees F
System Connection
Parallel
Min. Operating Temp.
-4 Degrees F
Type
SP1
Color
Black
Basic Material
Nonmetallic
Lightning Impulse Current
200 kA
Amps
20 A
UL SPD Type
Type 1/2
Includes Surge Counter
No
Status Indicator
LED Light
Operating voltage
300 L-L, 150 L-N
Interrupt rating
50 kAIC
Certifications
UL 1449

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 1/2 in, Black, Amps 20 A, Depth 2.5 in, Enclosure Material Advanced Polymer, Enclosure NEMA Rating NEMA 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.