Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 3 Phase, 600V, 3 Poles, 3 Wires

  • Mfr # AGDN60030R

  • Zoro # G009981529


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Phase
3
Voltage
600V
Number of Poles
3
Voltage Protection Rating
1500V (L-L, L-G)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGDN60030R
Zoro #
G009981529
UPC #
-
Country of Origin
Slovenia

Dimensions

Depth
4.13 in
Width
2.13 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
3
Voltage
600V
Number of Poles
3
Voltage Protection Rating
1500V (L-L, L-G)
Number of Wires
3 Wires
Modes of Protection
L-G, L-N, N-G
Max. Surge Current per Mode
50 kA
Max. Surge Current per Phase
50 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Filtering
No
Max. Continuing Operating Voltage
600V AC
Enclosure Material
Non-Metallic
Includes
Alarm Contacts
Standards
ANSI/ULT 1449 5th Edition, Prop 65 Compliant, REACH Compliant, RoHS Compliant
Status Indicator
Mechanical Flag
Max. Operating Temp.
185 Degrees F
Amps
50 kA
Min. Operating Temp.
-40 Degrees F
UL SPD Type
Type 1CA
System Connection
Parallel
Basic Material
Nonmetallic

Description

Surge Protection Device, Nonmetallic, Amps 50 kA, Depth 4.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.