Shop EATON
See all product information
Create Account
Surge Protection Devices SPDs 145V EA
- Mfr # CHSPCABLE
- Zoro # G016106861
product price:Â
$
83.15
/ea
Key Features
Standards
UL 50, CUL
Used On
Service Entrance
Series
CHSP
Voltage
145V DC
Application
Telephone, AC Protection Module, Cable, Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHSPCABLE
- Zoro #
- G016106861
- UPC #
- 786685436906
- Country of Origin
- United States
- Standards
- UL 50, CUL
- Used On
- Service Entrance
- Series
- CHSP
- Voltage
- 145V DC
- Application
- Telephone, AC Protection Module, Cable, Indoor
- Max. Surge Current per Phase
- 10 kA
Description
145 VDC, 10 kA Interrupt Rating
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.