Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Devices (SPDs)

  • Mfr # GMEV32BAB-JB-C

  • Zoro # G521853946


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall
Power Rating
7.7kW
Voltage
208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMEV32BAB-JB-C
Zoro #
G521853946
UPC #
-
Country of Origin
United States

Details

Mounting Style
Wall
Power Rating
7.7kW
Voltage
208-240V AC

Description

Green Motion BAB EV smart breaker charger, 32 A, BAB bolt-on, 2P, 40 A, 208-240 Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.