This item is Discontinued.

Eaton Surge Protection Devices SPDs Retrofit Surge Protection Device 240V 50/60Hz 3Ph RSPF2403SB1A

Surge Protection Devices SPDs Retrofit Surge Protection Device 240V 50/60Hz 3Ph (Discontinued)

  • Mfr # RSPF2403SB1A
  • Zoro # G316106875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSPF2403SB1A
Zoro #
G316106875
UPC #
786689030612
Country of Origin
United States

Dimensions

Length
6 in
Width
4.13 in

Details

Phase
3
Modes of Protection
L-G/L-N, L-L
Nominal Discharge Current
20 kA
IP Rating
IP40

Description

208/220 Wye/240 Delta VAC 50/60 Hz, Greater than 800 A Sub Panel Bus, 50/100 kA, 3-Phase, L-G/L-N, L-L, IP40, FD Frame, Molded Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.