
Surge Protection Devices SPDs
Mfr # SPD160240H2C
Zoro # G716106970
product price: $3,676.99
/ea
Free Shipping & Returns
Key Features
Short Circuit Current Rating
200 kA
Enclosure Material
Stainless Steel
Mounting Style
Internal integrated
Max. Surge Current per Phase
160 kA
Modes of Protection
L-N, L-G, N-G, L-L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPD160240H2C
Zoro #
G716106970
UPC #
78668532247
Country of Origin
United States
Dimensions
Width
5.4 in
Length
9.5 in
Details
Short Circuit Current Rating
200 kA
Enclosure Material
Stainless Steel
Mounting Style
Internal integrated
Max. Surge Current per Phase
160 kA
Modes of Protection
L-N, L-G, N-G, L-L
Modular
No
Number of Wires
4W+G
Nominal Discharge Current
20 kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.