Zoro Homepage

Surge Protection Devices SPDs

  • Mfr # SPD200480D3A

  • Zoro # G116106976


product price: $5,845.99
/ea
Free Shipping & Returns

Key Features

Modular
No
Max. Surge Current per Phase
200 kA
Phase
3
Nominal Discharge Current
20 kA
Voltage
480 volts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD200480D3A
Zoro #
G116106976
UPC #
78668531838
Country of Origin
United States

Dimensions

Width
5.4 in
Length
9.5 in

Details

Modular
No
Max. Surge Current per Phase
200 kA
Phase
3
Nominal Discharge Current
20 kA
Voltage
480 volts
Mounting Style
Internal integrated
Short Circuit Current Rating
200 kA
Enclosure Material
Stainless Steel
Number of Wires
3W+G
Includes
Standard feature package and surge counter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.