Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Devices SPDs

  • Mfr # SPD250240H3C

  • Zoro # G916106978


product price: $5,284.99
/ea
Free Shipping & Returns

Key Features

Max. Surge Current per Phase
250 kA
Nominal Discharge Current
20 KA
Short Circuit Current Rating
200 kA
Width
5.4 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPD250240H3C
Zoro #
G916106978
UPC #
78668532317
Country of Origin
United States

Dimensions

Width
5.4 in
Length
9.5 in

Details

Max. Surge Current per Phase
250 kA
Nominal Discharge Current
20 KA
Short Circuit Current Rating
200 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.