Zoro Homepage

Switch Accessories 2P 60A 240V EA

  • Mfr # DPF222RP

  • Zoro # G716110090


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Retail package
Voltage
120/240 V
Amps AC
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPF222RP
Zoro #
G716110090
UPC #
78211410322
Country of Origin
Mexico

Details

Item
Air conditioning disconnect
Description/Special Features
Retail package
Voltage
120/240 V
Amps AC
60A

Description

120/240 V, 60 A, 10 HP, 14 to 3 AWG Aluminum/Copper, NEMA 3R, ANSI 61 Gray Galvanized Steel, Fusible, Pullout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.