Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch Accessories Wallplate Ivory

  • Mfr # 2151V-BOX

  • Zoro # G415709137


product price: $0.96
/ea
Sold in multiples of 8 for $7.68

Key Features

Size
Standard
Standards
cULus Listed, UL Listed
Material
Thermoset
Color
Ivory
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2151V-BOX
Zoro #
G415709137
UPC #
3266475177
Country of Origin
Mexico

Dimensions

Size
Standard

Details

Item
Decorator / GFCI wallplate
Standards
cULus Listed, UL Listed
Material
Thermoset
Color
Ivory
Number of Gangs
1

Description

EATON DECORATOR / GFCI WALLPLATE, IVORY, DECORATOR CUTOUT, THERMOSET, SINGLE- GANG, STANDARD, ED BOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.