Zoro Homepage

Switch Accessories Wallplate

  • Mfr # PJ113V

  • Zoro # G715708984


product price: $1.15
/ea
Sold in multiples of 7 for $8.05

Key Features

Standards
cULus Listed, UL Listed
Color
Ivory
Material
Polycarbonate
Size
Mid-size
Number of Gangs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ113V
Zoro #
G715708984
UPC #
32664578885
Country of Origin
China

Dimensions

Size
Mid-size

Details

Item
Combination wallplate
Standards
cULus Listed, UL Listed
Color
Ivory
Material
Polycarbonate
Number of Gangs
2

Description

EATON COMBINATION WALLPLATE, IVORY, TOGGLE, BLANK CUTOUT, POLYCARBONATE, TWO- GANG, MID-SIZE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.