
Switch Box Type, 1 Gang, Die cast aluminum, Duplex Receptacle Cover Type
Mfr # TP7232
Zoro # G215719169
product price: $11.99
/eaKey Features
Box Type
Switch
Number of Gangs
1
Cover Type
Duplex Receptacle
Material
Die cast aluminum
Lid Style
Self-Closing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP7232
Zoro #
G215719169
UPC #
786189072327
Country of Origin
India
Details
Box Type
Switch
Number of Gangs
1
Cover Type
Duplex Receptacle
Material
Die cast aluminum
Lid Style
Self-Closing
Mounting Orientation
Horizontal
Description
1-Gang, 1-Duplex Receptacles/Switch/Combination Devices, Natural, Epoxy Powder Coated, Die-Cast Aluminum, Horizontal Device Mount, Self Closing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.