Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Maint, Off/None/On, 1/4 In Tab

  • Mfr # NGR10011BN00N

  • Zoro # G5306743


product price: $8.99
/ea

Key Features

Contact Form
SPST
Number of Connections
2
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGR10011BN00N
Zoro #
G5306743
UPC #
786685870168
Country of Origin
Mexico

Dimensions

Overall Depth
2.25 in
Mounting Hole Width
0.87 in
Mounting Hole Length
1.73 in
Overall Width
1.02 in
Overall Height
1.97 in

Details

Item
Rocker Switch
Contact Form
SPST
Number of Connections
2
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
15 A @ 28 V
Special Features
Non-Illuminated
Standards
CSA, RoHS, UL Listed
Product Type
Rocker Switch
IP Rating
IP42
Lamp Voltage - Maximum
14 V DC
Operating Temperature - Maximum
185 Degrees F
Switch Function Configuration
Off/On
Operator Illumination
Non-Illuminated
Number of Positions
2
Lamp Module Type
Full Voltage
Lamp Type
LED
Terminal Connection Type
0.25 in Quick Connect Tab
Series
NGR
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Watertight

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, Standards CSA, RoHS, UL Listed, IP Rating IP42, Special Features Non-Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.