Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Maint, Off/On, 1/4 In Tab

  • Mfr # XR3AEX3NV1XX

  • Zoro # G5305806


product price: $13.45
/ea

Key Features

Contact Form
SPST
Number of Connections
3
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.460 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XR3AEX3NV1XX
Zoro #
G5305806
UPC #
786685885438
Country of Origin
China

Dimensions

Width
0.98 in
Length
1.81 in
Height
1.87 in
Mounting Hole Length
1.46 in
Overall Height
1.81 in
Overall Width
0.98 in
Mounting Hole Width
0.83 in
Overall Depth
1.87 in

Details

Item
Lighted Rocker Switch
Contact Form
SPST
Number of Connections
3
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.460 in
AC Contact Rating
10 A @ 277 V, 16 A @ 125 V
HP
3/4 hp
Special Features
125V AC LED Indicator Light, Illuminated
Standards
cRUus, RoHS, UL E2702
Product Type
Rocker Switch
Color
Green
IP Rating
IP56
Lens Color
Amber
Includes Lens
Lens Included
Lamp Voltage - Maximum
125 V
Series
X
Operator Illumination
Illuminated
Features
Nylon with Glass Fiber Actuators, Nylon Material Frames, Plastic Bezel, Silver Plated Brass Terminals
Horsepower
3/4 hp @ 277 V
Operating Temperature - Maximum
176 Degrees F
Switch Function Configuration
Off/On
Terminal Connection Type
0.25 in Quick Connect Tab
Operating Temperature - Minimum
-4 Degrees F
Number of Positions
2
Lamp Type
LED

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 125V AC LED Indicator Light, Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.