Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Maint, Off/On, 1/4 In Tab

  • Mfr # XR3CG33NV1XX

  • Zoro # G5306716


product price: $12.39
/ea

Key Features

Contact Form
SPDT
Number of Connections
6
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.460 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XR3CG33NV1XX
Zoro #
G5306716
UPC #
786685885476
Country of Origin
China

Dimensions

Width
0.98 in
Length
1.81 in
Height
1.87 in
Mounting Hole Length
1.46 in
Overall Width
0.98 in
Overall Height
1.81 in
Mounting Hole Width
0.83 in
Overall Depth
1.87 in

Details

Item
Lighted Rocker Switch
Contact Form
SPDT
Number of Connections
6
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.460 in
AC Contact Rating
10 A @ 277 V, 16 A @ 125 V
HP
3/4 hp
Special Features
125V AC LED Indicator Light, Illuminated
Standards
cRUus, RoHS, UL E2702
Product Type
Rocker Switch
IP Rating
IP56
Color
Green
Terminal Connection Type
0.25 in Quick Connect Tab
Lamp Voltage - Maximum
125 V
Horsepower
3/4 hp @ 277 V
Series
X
Includes Lens
Lens Included
Features
Nylon with Glass Fiber Actuators, Nylon Material Frames, Plastic Bezel, Silver Plated Brass Terminals
Operating Temperature - Maximum
176 Degrees F
Switch Function Configuration
On/On
Number of Positions
2
Lamp Type
LED
Lens Color
Green
Operator Illumination
Illuminated
Operating Temperature - Minimum
-4 Degrees F

Description

Lighted Rocker Switch, Contact Form SPDT, Number of Connections 6, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 125V AC LED Indicator Light, Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.