Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Maint, Off/On, 1/4 In Tab

  • Mfr # XRXMXXXNV1DB

  • Zoro # G5305702


product price: $8.75
/ea

Key Features

Contact Form
DPST
Number of Connections
4
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.460 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRXMXXXNV1DB
Zoro #
G5305702
UPC #
786685885544
Country of Origin
China

Dimensions

Length
1.81 in
Width
0.98 in
Height
1.87 in
Mounting Hole Length
1.46 in
Mounting Hole Width
0.83 in
Overall Width
0.98 in
Overall Height
1.81 in
Overall Depth
1.87 in

Details

Item
Rocker Switch
Contact Form
DPST
Number of Connections
4
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.460 in
AC Contact Rating
10 A @ 277 V, 16 A @ 125 V
HP
3/4 hp
Standards
cRUus, RoHS, UL E2702
Special Features
Non-Illuminated
Product Type
Rocker Switch
IP Rating
IP56
Operating Temperature - Minimum
-4 Degrees F
Switch Function Configuration
Off/On
Operating Temperature - Maximum
176 Degrees F
Lamp Type
LED
Features
Nylon with Glass Fiber Actuators, Nylon Material Frames, Plastic Bezel, Silver Plated Brass Terminals
Terminal Connection Type
0.25 in Quick Connect Tab
Number of Positions
2
Includes Lens
No Lens Included
Horsepower
3/4 hp @ 277 V
Series
X
Operator Illumination
Non-Illuminated

Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features Non-Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.