Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Maint, On/None/On, Screw

  • Mfr # 8004K28N1V2

  • Zoro # G5304957


product price: $12.15
/ea

Key Features

Contact Form
SPDT
Number of Connections
3
Switch Function
On/On
Terminals
Screw
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8004K28N1V2
Zoro #
G5304957
UPC #
786685678221
Country of Origin
Mexico

Dimensions

Width
1.024 in
Height
1.602 in
Length
1.97 in
Overall Width
1.02 in
Overall Depth
2 in
Mounting Hole Length
1.73 in
Overall Height
1.97 in
Mounting Hole Width
0.87 in

Details

Item
Rocker Switch
Contact Form
SPDT
Number of Connections
3
Switch Function
On/On
Terminals
Screw
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
15 A @ 28 V
HP
3/4 hp
Special Features
Non-Illuminated
Standards
cRUus, RoHS, UL E2702
Product Type
Rocker Switch
IP Rating
IP54
Switch Color
Black
Color
Black
Resistance Properties
Dust Resistant, Moisture Resistant
Lamp Module Type
Full Voltage
Features
Slow-Make/Slow-Break Contacts, Matte Finish
Switch Function Configuration
On/On
Series
8004
Number of Positions
2
Terminal Connection Type
Screw Terminals
Horsepower
3/4 hp @ 250 V
Operator Illumination
Non-Illuminated

Description

Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features Non-Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.