Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Maint, On/Off/On, 1/4 In Tab

  • Mfr # NGR15681BNAAN

  • Zoro # G5306761


product price: $17.49
/ea

Key Features

Contact Form
SPDT
Number of Connections
7
Switch Function
On/Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGR15681BNAAN
Zoro #
G5306761
UPC #
786685870373
Country of Origin
Mexico

Dimensions

Overall Depth
2.25 in
Overall Width
1.02 in
Overall Height
1.97 in
Mounting Hole Length
1.73 in
Mounting Hole Width
0.87 in

Details

Item
Lighted Rocker Switch
Contact Form
SPDT
Number of Connections
7
Switch Function
On/Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
15 A @ 28 V
Special Features
14V DC Incandescent Indicator Light, Illuminated
Standards
CSA, RoHS, UL Listed
Product Type
Rocker Switch
IP Rating
IP42
Number of Positions
3
Resistance Properties
Dust Resistant, Watertight
Lamp Voltage - Maximum
14 V DC
Series
NGR
Switch Function Configuration
On/Off/On
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operator Illumination
Illuminated
Lamp Type
LED
Terminal Connection Type
0.25 in Quick Connect Tab
Lamp Module Type
Full Voltage

Description

Lighted Rocker Switch, Contact Form SPDT, Number of Connections 7, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, Standards CSA, RoHS, UL Listed, IP Rating IP42, Special Features 14V DC Incandescent Indicator Light, Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.