Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Mom, None/Off/On, 1/4 In Tab

  • Mfr # 8005K35N313V32

  • Zoro # G5305605


product price: $19.29
/ea

Key Features

Contact Form
SPST
Number of Connections
3
Switch Function
Momentary Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005K35N313V32
Zoro #
G5305605
UPC #
786685681993
Country of Origin
Mexico

Dimensions

Height
1.602 in
Length
1.97 in
Width
1.024 in
Overall Height
1.97 in
Overall Depth
2 in
Mounting Hole Length
1.73 in
Mounting Hole Width
0.87 in
Overall Width
1.02 in

Details

Item
Lighted Rocker Switch
Contact Form
SPST
Number of Connections
3
Switch Function
Momentary Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10A @ 250V AC, 15A @ 125V AC
DC Contact Rating
15 A @ 28 V
HP
3/4 hp
Standards
cRUus, RoHS, UL E2702
Special Features
14V DC Incandescent Indicator Light, Illuminated
Product Type
Rocker Switch
IP Rating
IP54
Switch Color
Black
Color
Black, Green
Series
8005
Resistance Properties
Dust Resistant, Moisture Resistant
Switch Function Configuration
Off/Momentary On
Lens Color
Green
Number of Positions
2
Lamp Module Type
Full Voltage
Features
Slow-Make/Slow-Break Contacts, Matte Finish
Includes Lens
Lens Included
Terminal Connection Type
1/4 in Spade
Horsepower
3/4 hp @ 250 V
Operator Illumination
Illuminated

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Momentary Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10A @ 250V AC, 15A @ 125V AC, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 14V DC Incandescent Indicator Light, Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.