Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Mom, None/Off/On, Screw

  • Mfr # 8005K37N113V32

  • Zoro # G5305492


product price: $20.99
/ea

Key Features

Contact Form
SPST
Number of Connections
3
Switch Function
Momentary Off/On
Terminals
Screw
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005K37N113V32
Zoro #
G5305492
UPC #
786685856988
Country of Origin
Mexico

Dimensions

Width
1.024 in
Length
1.97 in
Height
1.602 in
Mounting Hole Width
0.87 in
Overall Width
1.02 in
Overall Height
1.97 in
Mounting Hole Length
1.73 in
Overall Depth
2 in

Details

Item
Lighted Rocker Switch
Contact Form
SPST
Number of Connections
3
Switch Function
Momentary Off/On
Terminals
Screw
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
15 A @ 28 V
HP
3/4 hp
Special Features
125V AC Neon Indicator Light, Illuminated
Standards
cRUus, RoHS, UL E2702
Product Type
Rocker Switch
IP Rating
IP54
Switch Color
Black
Color
Black, Green
Series
8005
Switch Function Configuration
Off/Momentary On
Terminal Connection Type
Screw Terminals
Operator Illumination
Illuminated
Horsepower
3/4 hp @ 250 V
Resistance Properties
Dust Resistant, Moisture Resistant
Includes Lens
Lens Included
Lens Color
Green
Number of Positions
2
Lamp Module Type
Full Voltage
Features
Slow-Make/Slow-Break Contacts, Matte Finish

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Momentary Off/On, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 125V AC Neon Indicator Light, Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.