Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Mom. On/Off/ Mom. On, 1/4 In Tab

  • Mfr # 8004K52N1V2

  • Zoro # G5305587


product price: $15.59
/ea

Key Features

Contact Form
DPDT
Number of Connections
6
Switch Function
Momentary On/Off/Momentary On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8004K52N1V2
Zoro #
G5305587
UPC #
786685677002
Country of Origin
Mexico

Dimensions

Length
1.97 in
Height
1.602 in
Width
1.024 in
Overall Height
1.97 in
Overall Width
1.02 in
Mounting Hole Width
0.87 in
Overall Depth
2 in
Mounting Hole Length
1.73 in

Details

Item
Rocker Switch
Contact Form
DPDT
Number of Connections
6
Switch Function
Momentary On/Off/Momentary On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
15 A @ 28 V
HP
3/4 hp
Standards
cRUus, RoHS, UL E2702
Special Features
Non-Illuminated
Product Type
Rocker Switch
Switch Color
Black
Color
Black
IP Rating
IP54
Switch Function Configuration
Momentary On/Off/Momentary On
Operator Illumination
Non-Illuminated
Series
8004
Terminal Connection Type
1/4 in Spade
Horsepower
3/4 hp @ 250 V
Number of Positions
3
Lamp Module Type
Full Voltage
Features
Slow-Make/Slow-Break Contacts, Matte Finish
Resistance Properties
Dust Resistant, Moisture Resistant

Description

Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features Non-Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.