Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Mom. On/Off/ Mom. On, Screw

  • Mfr # 8004K54N1V2

  • Zoro # G5305736


product price: $18.25
/ea

Key Features

Contact Form
DPDT
Number of Connections
6
Switch Function
Momentary On/Off/Momentary On
Terminals
Screw
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8004K54N1V2
Zoro #
G5305736
UPC #
786685856940
Country of Origin
Mexico

Dimensions

Width
1.024 in
Height
1.602 in
Length
1.97 in
Mounting Hole Width
0.87 in
Overall Width
1.02 in
Mounting Hole Length
1.73 in
Overall Depth
2 in
Overall Height
1.97 in

Details

Item
Rocker Switch
Contact Form
DPDT
Number of Connections
6
Switch Function
Momentary On/Off/Momentary On
Terminals
Screw
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
15 A @ 28 V
HP
3/4 hp
Standards
cRUus, RoHS, UL E2702
Special Features
Non-Illuminated
Product Type
Rocker Switch
IP Rating
IP54
Color
Black
Switch Color
Black
Features
Slow-Make/Slow-Break Contacts, Matte Finish
Lamp Module Type
Full Voltage
Horsepower
3/4 hp @ 250 V
Number of Positions
3
Operator Illumination
Non-Illuminated
Resistance Properties
Dust Resistant, Moisture Resistant
Terminal Connection Type
Screw Terminals
Switch Function Configuration
Momentary On/Off/Momentary On
Series
8004

Description

Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features Non-Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.