Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Mom, On/Off/On, 1/4 In Tab

  • Mfr # NGR20051BN00N

  • Zoro # G5307145


product price: $13.75
/ea

Key Features

Contact Form
DPDT
Number of Connections
6
Switch Function
Momentary On/Off/Momentary On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGR20051BN00N
Zoro #
G5307145
UPC #
786685869650
Country of Origin
Mexico

Dimensions

Mounting Hole Width
0.87 in
Overall Width
1.02 in
Mounting Hole Length
1.73 in
Overall Depth
2.25 in
Overall Height
1.97 in

Details

Item
Rocker Switch
Contact Form
DPDT
Number of Connections
6
Switch Function
Momentary On/Off/Momentary On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.867 in x 1.734 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
15 A @ 28 V
Standards
CSA, RoHS, UL Listed
Special Features
Non-Illuminated
Product Type
Rocker Switch
IP Rating
IP42
Series
NGR
Lamp Voltage - Maximum
14 V DC
Terminal Connection Type
0.25 in Quick Connect Tab
Operating Temperature - Maximum
185 Degrees F
Number of Positions
3
Lamp Module Type
Full Voltage
Switch Function Configuration
Momentary On/Off/Momentary On
Operating Temperature - Minimum
-40 Degrees F
Lamp Type
LED
Resistance Properties
Dust Resistant, Watertight
Operator Illumination
Non-Illuminated

Description

Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, Standards CSA, RoHS, UL Listed, IP Rating IP42, Special Features Non-Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.