Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4245-03356
Zoro #
G3316485
UPC #
-
Country of Origin
United States
Dimensions
Length
1,000 ft
Outside Dia.
3/16 in
Tube Size
0.117 in
Wall Thickness
0.09 in
Outside Diameter
3/16 in
Details
Item
Tubing
Material
Polyamide
Type
Type A - Nonreinforced
Color
Green
Standards
SAE J844
Application
Truck & Trailer Air Brake
Product Type
Air Brake Tubing
Tubing Material
Nylon
Maximum Operating Temperature
200 Degrees F
Maximum Working Pressure
300 psi
Jacket Material
Nylon
Weight per Foot
0.007 lb/ft
Reinforcement
Not Reinforced
Includes Fittings
No
Tubing Reinforcement
Not Reinforced
Resistance Properties
UV Resistant
Air Brake Type
Type A
Jacket Color
Green
Tube Material
Polyamide
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.