Zoro Homepage
This item is Discontinued.
Eaton Synflex Fitting, Straight, 1/4 In Hose, 9/16-18 JIC 90304-065500

Fitting, Straight, 1/4 In Hose, 9/16-18 JIC (Discontinued)

  • Mfr # 90304-065500
  • Zoro # G3097787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90304-065500
Zoro #
G3097787
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-4
Fitting Size
9/16 in x 1/4 in
Hydraulic Fitting Thread Size
9/16"-18
Length (In.)
2.54
Hose Dash Size
6
Thread Size
9/16"-18
Hose Fitting B Size
1/4 in
Hose Fitting A Size
9/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
25CT; 30CT; 3130; 3740; 37AL; 3580; 3800; 3R30
Hydraulic Hose I.D.
1/4 in
For Hose I.D.
1/4 in
Fitting Connection Type
JIC x Crimp
Hydraulic Fitting Thread Type
Female JIC Swivel
Finish
ROHS Trivalent Chromium Zinc
Fitting Material
Steel x Steel
Standards
SAE 100R7, 3130
Thread Angle (Deg.)
37
Thread Type
JIC
Hose Fitting A Connection Type
JIC
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Reusable
No
Fitting Movement
Swivel
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Material Grade
12L14, 12L15
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 25CT; 30CT; 3130; 3740; 37AL; 3580; 3800; 3R30, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.