TAA-Compliant SmartPro 120V 3kVA 2.88kW Line-Interactive Sine Wave UPS 2U Rack/Twr Extended Run

  • Mfr # SM3000RMXLNTAA

  • Zoro # G016480282


product price:  $2,364.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
UPS Type
Line Interactive
Wattage
2880 W
Number of Outlets
8
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM3000RMXLNTAA
Zoro #
G016480282
UPC #
37332184245
Country of Origin
Taiwan, Province of China

Details

Mounting
Rack/Tower
UPS Type
Line Interactive
Wattage
2880 W
Number of Outlets
8
Input Voltage
120 V AC
Output Voltage
120 V AC

Description

TAA-Compliant SmartPro 120V 3kVA 2.88kW Line-Interactive Sine Wave UPS 2U Rack/Twr Extended Run Pre-Installed Net Interface LCD USB DB9 Serial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.