
Terminal Insulator Kit
Mfr # TICSR300
Zoro # G612415176
product price: $52.19
/eaKey Features
For Use With
CSR, BW, BWH type breaker
Height
1 in
Standards
UL 67
Type
Terminal insulator kit
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TICSR300
Zoro #
G612415176
UPC #
786676037150
Country of Origin
Unknown
Dimensions
Height
1 in
Length
5 in
Details
For Use With
CSR, BW, BWH type breaker
Standards
UL 67
Type
Terminal insulator kit
Color
Black
Description
Item Weight: 0.5 lbs.
- •Covered under Eaton's 1 Year Warranty
- •Eaton takes the complexity out of power systems management with a holistic and strategic approach, leveraging our industry-leading technology, solutions and services
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.