Zoro Homepage

Thermal Unit, 0.44 to 0.48A

  • Mfr # MSH-55A

  • Zoro # G3894651


product price: $49.69
/ea

Key Features

Full Load Amps
0.44 to 0.48
For Use With
Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure
0.44 to 0.48
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure
0.44 to 0.48
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure
0.44 to 0.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSH-55A
Zoro #
G3894651
UPC #
786678241128
Country of Origin
Dominican Republic

Dimensions

FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure
0.44 to 0.48
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure
0.44 to 0.48
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure
0.44 to 0.48
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure
0.44 to 0.48
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure
0.44 to 0.48
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure
0.44 to 0.48
NEMA Size
1, 3, 4, 5

Description

Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.44 to 0.48 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.