Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Unit, 0.51 to 0.56A

  • Mfr # FH09

  • Zoro # G4171386


product price: $54.19
/ea

Key Features

Full Load Amps
0.51 to 0.56
For Use With
Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
Sensing Method
Bimetallic
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure
0.51 to 0.56
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure
0.51 to 0.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH09
Zoro #
G4171386
UPC #
786678629148
Country of Origin
Dominican Republic

Dimensions

FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure
0.51 to 0.56
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure
0.51 to 0.56
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure
0.51 to 0.56
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure
0.51 to 0.56
NEMA Size
0, 1, 2
Product Width
1.3 in
Product Length/Depth
2.1 in
Product Height
.8 in

Details

Item
Thermal Unit
Full Load Amps
0.51 to 0.56
For Use With
Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
Sensing Method
Bimetallic
Compatible with Manufacturer Model Number
B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Overload Protection Type
Thermal
Trip Class
20
Full Load Current
0.47 to 0.5 A, 0.54 to 0.58 A
Compatible with Series
A200, B100
Compatible Manufacturer Part Number
B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Compatible Manufacturer Model Number
B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
For Use With Mfr. Model Number
B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Full load current range
Ambient 0.47-0.50, 0.54-0.58 A, Non-Comp 0.44-0.47, 0.53-0.56 A
Overload relay
Type A and B
Design
NEMA
Used with
Used with Starter Sizes 0,1, and 2
Product Name
Eaton A200/B100 heater
Certifications
CSA Certified
Trip Type
Thermal and fast trip
Compatible with Manufacturer Model No.
B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Compatible with Mfr. Model No.
B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
For Use with Mfr Model Number
B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Compatible Pump Manufacturer Part Number
B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Compatible Mfr. Model Number
B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C

Description

Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.47 to 0.5 A, 0.54 to 0.58 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.