Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Unit, 1.16 to 1.27A

  • Mfr # MSH1-45A

  • Zoro # G3970696


product price: $53.49
/ea

Key Features

Full Load Amps
1.16 to 1.27
For Use With
Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure
1.16 to 1.27
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure
1.16 to 1.27
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure
1.16 to 1.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSH1-45A
Zoro #
G3970696
UPC #
786678241579
Country of Origin
Dominican Republic

Dimensions

FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure
1.16 to 1.27
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure
1.16 to 1.27
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure
1.16 to 1.27
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure
1.16 to 1.27
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure
1.16 to 1.27
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure
1.16 to 1.27
NEMA Size
1, 3, 4, 5

Details

Item
Thermal Unit
Full Load Amps
1.16 to 1.27
For Use With
Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
Sensing Method
Bimetallic
Overload Protection Type
Thermal
Trip Class
20
Full Load Current
1.16 to 1.27 A
Compatible with Series
MS
Compatible with Manufacturer Model Number
MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Compatible Manufacturer Part Number
MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Compatible Manufacturer Model Number
MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
For Use With Mfr. Model Number
MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Used with
Used as a heater for the MS Series, single phase starter
Type
Single-phase starter
Full load current range
1.16 -1.27 A
Certifications
CSA Certified
Compatible with Manufacturer Model No.
MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Compatible with Mfr. Model No.
MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
For Use with Mfr Model Number
MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Compatible Pump Manufacturer Part Number
MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Compatible Mfr. Model Number
MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P

Description

Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 1.16 to 1.27 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.