Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermistor Input Card, 0.5in.Dx4.2in.H

  • Mfr # DXG-EXT-3DI3DO1T

  • Zoro # G0121031


product price: $177.99
/ea
Free Shipping & Returns

Key Features

For Use With
Variable Frequency Drives
Mounting Type
Plug-In
Phase
Three
Application
(3) Digital Input, (3) Digital Output
Mfr. Stock No.
DXG-EXT-3DI3DO1T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXG-EXT-3DI3DO1T
Zoro #
G0121031
UPC #
786685884516
Country of Origin
China

Details

Item
Option Card
For Use With
Variable Frequency Drives
Mounting Type
Plug-In
Phase
Three
Application
(3) Digital Input, (3) Digital Output
Mfr. Stock No.
DXG-EXT-3DI3DO1T
Compatible with Manufacturer Part Number

Description

Option Card, For Use with Series PowerXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.