Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-Beam Photoelectric Sensor, Bare Wire, Straight, Cylindrical, AC/DC-Type

  • Mfr # E58-30TD250-GD

  • Zoro # G516246210


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Series
E58
Orientation
Straight
IP Rating
IP69K
Features
Short Circuit Protection
Electrical Installation Type
Prewired Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E58-30TD250-GD
Zoro #
G516246210
UPC #
782114091548
Country of Origin
Mexico

Dimensions

Cable Length
6.5 ft
Overall Diameter
30 mm
Sensor Diameter
30 mm
Overall Height
30 mm

Details

Series
E58
Orientation
Straight
IP Rating
IP69K
Features
Short Circuit Protection
Electrical Installation Type
Prewired Cable
Load Current - Maximum
300 mA
Sensing Distance - Maximum
800 ft
Electrical Connection
Bare Wire
Includes Indicator Lights
Indicator Lights Included
DC Voltage Rating
15-30V DC
Standards
UL Listed
Style
Cylindrical
NEMA Enclosure Rating
1, 12, 12K, 13, 2, 3, 3R, 3S, 4, 4X, 6, 6P
Sensing Method
Through-Beam
Emitted Sensor Light
Red Light
Item
Photoelectric Sensor
Output Circuit Type
AC/DC-Type
AC Voltage Rating
20-132V AC
Body Material
Stainless Steel
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.