Through-Beam Photoelectric Sensor, Bare Wire, Straight, Cylindrical, NPN and PNP
Mfr # E58-30TD250-HL
Zoro # G616045331
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Features
Short Circuit Protection
IP Rating
IP69K
Overall Height
30 mm
Body Material
Stainless Steel
Electrical Connection
Bare Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E58-30TD250-HL
Zoro #
G616045331
UPC #
782114091579
Country of Origin
Mexico
Dimensions
Overall Height
30 mm
Cable Length
6.5 ft
Sensor Diameter
30 mm
Overall Diameter
30 mm
Details
Features
Short Circuit Protection
Item
Photoelectric Sensor
IP Rating
IP69K
Body Material
Stainless Steel
Electrical Connection
Bare Wire
Standards
UL Listed
Sensing Method
Through-Beam
Sensing Distance - Maximum
800 ft
Load Current - Maximum
100 mA
Emitted Sensor Light
Red Light
Electrical Installation Type
Prewired Cable
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 12K, 13, 2, 3, 3R, 3S, 4, 4X, 6, 6P
Output Circuit Type
NPN and PNP
Operating Temperature - Maximum
131 Degrees F
Series
E58
Includes Indicator Lights
Indicator Lights Included
Orientation
Straight
Style
Cylindrical
DC Voltage Rating
10-30V DC
Description
Photoelectric Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.