Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-Beam Photoelectric Sensor, M12, Right Angle, Cylindrical, NPN and PNP

  • Mfr # 12100RQD07

  • Zoro # G216045335


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
M12
Overall Height
18 mm
Sensing Method
Through-Beam
IP Rating
IP69K
Features
Short Circuit Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12100RQD07
Zoro #
G216045335
UPC #
782113843490
Country of Origin
Mexico

Dimensions

Overall Height
18 mm
Overall Width
12 mm
Sensor Diameter
18 mm
Overall Depth
65 mm
Overall Diameter
18 mm

Details

Electrical Connection
M12
Sensing Method
Through-Beam
IP Rating
IP69K
Features
Short Circuit Protection
Item
Photoelectric Sensor
Body Material
Polyurethane
Standards
cUL Recognized, UL Recognized
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
Output Circuit Contact Form
SPDT
Output Circuit Type
NPN and PNP
Series
Comet
Sensing Distance - Maximum
20 ft
DC Voltage Rating
10-30V DC
Emitted Sensor Light
Red Light
Orientation
Right Angle
Operating Temperature - Maximum
158 Degrees F
Output Circuit Number of Wires
4
Operating Temperature - Minimum
-4 Degrees F
Load Current - Maximum
250 mA
Number of Pins
4
Style
Cylindrical

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.