Zoro Homepage

Through-Beam Photoelectric Sensor, Micro Connector, Straight, Cylindrical, SPDT

  • Mfr # E58-30TS250-GA

  • Zoro # G116045350


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Body Material
Stainless Steel
IP Rating
IP69K
Electrical Connection
Micro AC Connector
Overall Height
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E58-30TS250-GA
Zoro #
G116045350
UPC #
782114091616
Country of Origin
Mexico

Dimensions

Overall Height
30 mm
Cable Length
6.5 ft
Overall Diameter
30 mm
Sensor Diameter
30 mm

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.