Zoro Homepage

Through-Beam Photoelectric Sensor, Quick Disconnect Terminal, Straight, Cylindrical,

  • Mfr # 1173A-300

  • Zoro # G616246240


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Body Material
Stainless Steel
Electrical Connection
Quick Disconnect Terminal
Standards
CSA Certified
NEMA Enclosure Rating
13, 4, 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1173A-300
Zoro #
G616246240
UPC #
782113819815
Country of Origin
Mexico

Dimensions

Overall Height
8 mm
Cable Length
9 ft
Overall Diameter
8 mm

Details

Operating Temperature - Minimum
-40 Degrees F
Body Material
Stainless Steel
Electrical Connection
Quick Disconnect Terminal
Standards
CSA Certified
NEMA Enclosure Rating
13, 4, 6
Emitted Sensor Light
Infrared
Response Time
14 msec
Operating Temperature - Maximum
176 Degrees F
Series
70 Series
Item
Photoelectric Sensor
Orientation
Straight
Sensing Method
Through-Beam
Sensing Distance - Maximum
10 ft
Electrical Installation Type
Prewired Cable
Style
Cylindrical

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.