Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A at 250V AC, 15A at 125V AC

  • Mfr # 7700K2

  • Zoro # G5306865


product price: $14.89
/ea

Key Features

Switch Function
On/Off
Contact Form
3PST
HP
3/4 hp
Actuator Style
Bat
Amps
15A @ 125 VAC, 10A @ 250VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700K2
Zoro #
G5306865
UPC #
786685677408
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
0.500 in
Lever length
0.688 in
Product Height
1.2 in
Product Width
.75 in
Product Length/Depth
1.312 in
Bushing Length
0.469 in
Stem Diameter
0.47 in
Stem Thread Size
15/32-32
Overall Height
2.2 in
Mounting Hole Diameter
0.5 in
Overall Depth
1.22 in
Overall Width
0.62 in

Details

Switch Function
On/Off
Contact Form
3PST
HP
3/4 hp
Actuator Style
Bat
Amps
15A @ 125 VAC, 10A @ 250VAC
Number of Connections
6
Terminals
Screw
Mounting Hole
0.50 in dia
Actuator Color
Silver
Standards
CSA, RoHS, UL Listed
Item
Toggle Switch
Includes
Panel Mounting
Stem Color
Silver
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
Product Type
Toggle Switch
Series
7700
Amperage Rating
15A at 125V, 10A at 250V
Circuit position up
On
Circuit position down
Off
Certifications
CSA Certified
Number Of Poles
Three-pole
Circuit number
E
Horsepower
3/4 hp
Throw type
Single-throw
Circuit position center
None
Metal Actuator Finish
Nickel
Operating Temperature - Minimum
0 Degrees F
Number of Poles
3
Switch Function Configuration
On/None/Off
Operating Temperature - Maximum
150 Degrees F
Features
Rotate Keyway 180 deg
Terminal Connection Type
Screw Terminals
Number of Positions
3

Description

Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.