Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A at 250V AC, 20A at 125V AC

  • Mfr # 7803K31

  • Zoro # G5306847


product price:  $11.59
/ea

Key Features

Switch Function
On/Off
Contact Form
DPST
HP
3/4 hp
Amps
20A @ 125VAC, 10A @ 250VAC
Number of Connections
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7803K31
Zoro #
G5306847
UPC #
786685681153
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
0.500 in
Product Width
.75 in
Bushing Length
0.469 in
Product Length/Depth
1.312 in
Lever length
0.688 in
Product Height
1.2 in
Stem Diameter
0.47 in
Mounting Hole Diameter
0.5 in

Details

Switch Function
On/Off
Contact Form
DPST
HP
3/4 hp
Amps
20A @ 125VAC, 10A @ 250VAC
Number of Connections
4
Terminals
Screw
Item
Toggle Switch
AC Contact Rating
10 A @ 250 V, 20 A @ 125 V
Stem Color
Silver
Includes
Panel Mounting
Actuator Color
Silver
Standards
CSA, RoHS, UL Listed
Mounting Hole
0.50 in dia
Product Type
Toggle Switch
Series
7800
Certifications
UL Recognized
Circuit position down
Off
Circuit number
C
Horsepower
1 hp
Circuit position center
None
Circuit position up
On
Amperage Rating
20A at 125V, 10A at 250V
Throw type
Single-throw
Number Of Poles
Two-pole
Switch Function Configuration
On/None/Off
Number of Positions
3
Features
Rotate Keyway 180 deg
Terminal Connection Type
Screw Terminals
Number of Poles
2
Operating Temperature - Minimum
0 Degrees F
Metal Actuator Finish
Silver
Operating Temperature - Maximum
150 Degrees F

Description

Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.