Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch, SPST, 10A at 250V, Solder Lug

  • Mfr # 7546K38

  • Zoro # G5387094


product price: $6.69
/ea

Key Features

Switch Function
On/Off
Contact Form
SPST
HP
3/4 hp
Number of Connections
2
Stem Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7546K38
Zoro #
G5387094
UPC #
786685676197
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
0.500 in
Bushing Length
0.469 in
Product Length/Depth
1.312 in
Product Width
.75 in
Product Height
1.2 in
Lever length
0.469 in
Overall Depth
1.13 in
Stem Thread Size
15/32-32
Mounting Hole Diameter
0.5 in
Overall Width
0.62 in
Overall Height
2.07 in
Stem Diameter
0.47 in

Details

Switch Function
On/Off
Contact Form
SPST
HP
3/4 hp
Number of Connections
2
Terminals
Solder Lug
AC Contact Rating
10 A @ 250 V, 20 A @ 125 V
Stem Color
Silver
Actuator Color
Silver
Includes
Panel Mounting
Item
Toggle Switch
Mounting Hole
0.50 in dia
Standards
CSA, RoHS, UL Listed
Type
General purpose
Number of Poles
1
Series
7500
Product Type
Toggle Switch
Features
Rotate Keyway 180 deg
Horsepower
1/2 hp @ 125V AC, 3/4 hp @ 250V AC
Number Of Poles
Single-pole
Circuit position up
On
Certifications
CSA Certified
Circuit number
A
Circuit position center
None
Throw type
Single-throw
Circuit position down
Off
Terminal Connection Type
Solder Lug
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
0 Degrees F
Switch Function Configuration
On/None/Off
Number of Positions
3
Metal Actuator Finish
Silver

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 3/4 hp, Terminals Solder Lug, Mounting Hole 0.50 in dia, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.