Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A at 250V AC, 20A at 125V AC

  • Mfr # 7546K40

  • Zoro # G5304844


product price: $7.39
/ea

Key Features

Switch Function
On/Off
Contact Form
SPST
HP
3/4 hp
Actuator Style
Bat
Amps
20A @ 125VAC, 10A @ 250VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7546K40
Zoro #
G5304844
UPC #
786685676203
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
0.500 in
Product Height
1.2 in
Product Width
.75 in
Product Length/Depth
1.312 in
Bushing Length
0.469 in
Lever length
0.469 in
Overall Width
0.62 in
Mounting Hole Diameter
0.5 in
Stem Diameter
0.47 in
Overall Height
2.13 in
Stem Thread Size
15/32-32
Overall Depth
1.13 in

Details

Switch Function
On/Off
Contact Form
SPST
HP
3/4 hp
Actuator Style
Bat
Amps
20A @ 125VAC, 10A @ 250VAC
Number of Connections
2
Terminals
Spade
Standards
CSA, RoHS, UL Listed
Actuator Color
Silver
Item
Toggle Switch
Stem Color
Silver
Mounting Hole
0.50 in dia
AC Contact Rating
10 A @ 250 V, 20 A @ 125 V
Includes
Panel Mounting
Product Type
Toggle Switch
Series
7500
Circuit number
A
Horsepower
1/2 hp
Circuit position down
Off
Throw type
Single-throw
Number Of Poles
Single-pole
Type
General purpose
Circuit position center
None
Circuit position up
On
Certifications
UL Recognized
Number of Positions
3
Terminal Connection Type
Spade Terminals
Number of Poles
1
Switch Function Configuration
On/None/Off
Operating Temperature - Minimum
0 Degrees F
Features
Rotate Keyway 180 deg
Metal Actuator Finish
Silver
Operating Temperature - Maximum
150 Degrees F

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.