Zoro Homepage

Tower Light Assembly, Red, Green, 24V AC/DC, Not Applicable FPM, 40 mm Dia., Support Tube

  • Mfr # SL4-100-L-RG-24LED

  • Zoro # G0057961


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
100,000 hr
Lens Material
Polycarbonate
Height
10 9/32 in
Housing Material
Polycarbonate
Standards
CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Certified, CSA Class No. NKCR7, cUL Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL4-100-L-RG-24LED
Zoro #
G0057961
UPC #
00015081704419
Country of Origin
Germany

Dimensions

Height
10 9/32 in
Overall Diameter
40 mm
Diameter
40 mm
Overall Height
3 1/2 in

Description

Tower Light Mounting Style Base, Number of Lights 2, Tower Light Color Green, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 3 1/2 in, Voltage 24V AC/DC, NEMA Rating NEMA 13, NEMA 4, NEMA 4X, Not Applicable Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.