Zoro Homepage
This item is Discontinued.
Eaton Tower Light Assembly, 24VAC/DC E26XWWL392W-V2

Tower Light Assembly, 24VAC/DC (Discontinued)

  • Mfr # E26XWWL392W-V2
  • Zoro # G0186341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E26XWWL392W-V2
Zoro #
G0186341
UPC #
782114684566
Country of Origin
Brazil

Dimensions

Height
10-31/64"
Overall Height
10-31/64"
Diameter
65mm

Description

Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Steady, Lighting Technology Incandescent, Sounder Included No, Diameter 65mm, Overall Height 10-31/64 In., Voltage 24V AC/DC, NEMA Rating NEMA 4,4X, and 13, IP65, Tower Light Series E26, Lamp Life 7,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 140 Degrees F, Standards UL, cUL, CE, Current Drawn 600mA, Watts 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.