Zoro Homepage
This item is Discontinued.
Eaton Tower Light Assembly, Incandescent, 18W E26XWWL392W-V4

Tower Light Assembly, Incandescent, 18W (Discontinued)

  • Mfr # E26XWWL392W-V4
  • Zoro # G0186186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E26XWWL392W-V4
Zoro #
G0186186
UPC #
782114685280
Country of Origin
Brazil

Dimensions

Height
7-49/64"
Diameter
65mm
Overall Height
7-49/64"

Description

Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Steady, Lighting Technology Incandescent, Sounder Included No, Diameter 65mm, Overall Height 7-49/64 In., Voltage 120V AC, NEMA Rating NEMA 4,4X, and 13, IP65, Tower Light Series E26, Lamp Life 7,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 140 Degrees F, Standards UL, cUL, CE, Current Drawn 150mA, Watts 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.