Zoro Homepage
This item is Discontinued.
Eaton Tower Light Assembly, Red, Green, 12W E26XWWL32W-V2

Tower Light Assembly, Red, Green, 12W (Discontinued)

  • Mfr # E26XWWL32W-V2
  • Zoro # G0186210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E26XWWL32W-V2
Zoro #
G0186210
UPC #
782114722930
Country of Origin
Brazil

Dimensions

Diameter
65mm
Height
7-49/64"

Details

Item
Tower Light Incandescent Assembly
Current Drawn
400mA
Voltage
24V AC/DC
Color
Red, Green
Tower Light Color
Green, Red
Lens Material
Polycarbonate
Mode
Steady
Operating Temp.
-4 Degrees to 140 Degrees F
NEMA Rating
NEMA 4,4X, and 13, IP65
Watts
12
Light Modes
Steady
Housing Material
Polycarbonate
Sounder Included
No
Number of Lights
2
Rating
NEMA 4,4X, and 13, IP65
Tower Light Series
E26
Lamp Type
Incandescent
Lens Design
Cylinder
Lamp Life
7,000 hr
Lighting Technology
Incandescent
Standards
uL, CuL, CE
Mounting
Base

Description

Tower Light Mounting Style Base, Number of Lights 2, Tower Light Color Green, Red, Light Modes Steady, Lighting Technology Incandescent, Sounder Included No, Diameter 65mm, Overall Height 7-49/64 In., Voltage 24V AC/DC, NEMA Rating NEMA 4,4X, and 13, IP65, Tower Light Series E26, Lamp Life 7,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 140 Degrees F, Standards UL, cUL, CE, Current Drawn 400mA, Watts 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.